This item is Discontinued.

No Product Image Available

Disposable Glove, Blck, 9-1/2 -10, XL, PK500 (Discontinued)

  • Mfr # N260885
  • Zoro # G302015709
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N260885
Zoro #
G302015709
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
11 In.
Nominal Palm Thickness
8.5mil
Cuff Length
2.75 In.
Cuff Thickness
7.0mil
Palm Thickness
8.5mil
Finger Thickness
10.1mil

Details

Item
Disposable Glove
Color
Black
Glove Materials
Nitrile
Silicone-Free
Yes
Standards
Biodegradability passed ASTM D5526
Latex-Free
Yes
Acceptable Quality Level (AQL)
1.5
Powdered/Powder-Free
Powder-Free
Glove Liner Color
Flocklined
Sterilization Process
No
Medical Glove Type
Exam
Sterile/Non-Sterile
Non-Sterile
Green Environmental Attribute
These biodegradable powder-free nitrile gloves have been assessed to standard test methods ASTM D5511-18 and ASTM D5526-12
Anti-Static
Yes
Disposable Glove Type
Ambidextrous
Cuff Style
Beaded
Glove Texture
Fully
Disposable Glove Features
Flocklined
Glove Texture Location
Fully Texture

Description

Disposable Glove, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Black, Cuff Style Beaded, Cuff Thickness 7.0mil, Disposable Glove Type Ambidextrous, Finger Thickness 10.1mil, Latex-Free Yes, Medical Glove Type Exam, Palm Thickness 8.5mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards Biodegradability passed ASTM D5526, Sterile/Non-Sterile Non-Sterile, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.