Shop MEGAPRESS
See all product information
Create Account
Model 5975.8 3-Piece Ball Valve, 1-1/4 in Nominal, Press End Style, 316 SS Body, Full Port, FKM/PTFE
- Mfr # 86415
- Zoro # G308693123
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 Stainless Steel
Ball Port Style
Full Port
Valve Structure
3-Piece
Pipe Size
1-1/4 in
For Media
Water/Diesel Fuel/Lube Oil/Ammonia/Low Pressure Steam/Fluids/Gases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86415
- Zoro #
- G308693123
- UPC #
- 691514864150
- Country of Origin
- United States
Dimensions
- Pipe Size
- 1-1/4 in
Details
- Ball Material
- 316 Stainless Steel
- Ball Port Style
- Full Port
- Valve Structure
- 3-Piece
- For Media
- Water/Diesel Fuel/Lube Oil/Ammonia/Low Pressure Steam/Fluids/Gases
- Connection Type
- Press End Style
Description
MegaPress Ball Valve, 3-Piece, Series: Model 5975.8, 1-1/4 in Nominal, Press End Style, 250 psi Pressure, 14 to 284 deg F, Full Port, Media: Water/Diesel Fuel/Lube Oil/Ammonia/Low Pressure Steam/Fluids/Gases, Locking Handle Actuator, 316 Stainless Steel Ball, 3.57 in Top to Inlet Center, 316 stainless steel Body, 316 Stainless Steel Stem Trim, FKM/PTFE Softgoods, Zinc Nickel Coated, Import
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.