Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Megapro 2 Piece Screwdriver Bit Set, 1/4" 9BP-CG-2A-B

2 Piece Screwdriver Bit Set, 1/4" (Discontinued)

  • Mfr # 9BP-CG-2A-B
  • Zoro # G2865134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9BP-CG-2A-B
Zoro #
G2865134
UPC #
831044009717
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4"
Bit Length
2 in
Point Size
#2, #4; #3, #5
Hex Shank Size
1/4 in

Details

SAE or Metric
SAE
Material
Steel
Bit Style
Slotted
Application
For Use in Driving Screws and Other Fasteners by Hand Tool Application
Includes
Slotted: #2 and #4, #3 and #5
Number of Pieces
2
Impact Rated
No
Item
Screwdriver Bit Set
Fastening Tool Item
Screwdriver Bit Set
No. of Pieces
2
Fastening Tool Material
Steel
Shank Style
Hex
Application - Tools
Hand
Type
Ratchet Bit Pack

Description

Screwdriver Bit Set, No. of Pieces 2, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated No, Hand, Includes Slotted: #2 and #4, #3 and #5, Bit Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.