This item is Discontinued.

Megapro 2 Piece Screwdriver Bit Set, 1/4" 9BP-TP-2A-B

2 Piece Screwdriver Bit Set, 1/4" (Discontinued)

  • Mfr # 9BP-TP-2A-B
  • Zoro # G0730877
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9BP-TP-2A-B
Zoro #
G0730877
UPC #
831044009120
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4"
Bit Length
2 in
Hex Shank Size
1/4 in
Point Size
T20, T25; T27, T30

Details

SAE or Metric
SAE
Material
Steel
Bit Style
Star
Application
For Use in Driving Screws and Other Fasteners by Hand Tool Application
Includes
Tamperproof, Torx: T20 and T25, T27 and T30
Number of Pieces
2
Impact Rated
No
Fastening Tool Item
Screwdriver Bit Set
Application - Tools
Hand
No. of Pieces
2
Fastening Tool Material
Steel
Shank Style
Hex
Item
Screwdriver Bit Set
Type
Tamperproof Bit Pack

Description

Screwdriver Bit Set, No. of Pieces 2, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated No, Hand, Includes Tamperproof, Torx: T20 and T25, T27 and T30, Bit Length 2 in, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.