Shop MEGAPRO
See all product information
Create Account
Impact Bit
Mfr # 9ID6-S1-P1-C
Zoro # G424176548
product price:Â
$
4.95
/ea
Sold in multiples of 5 for $24.75
Key Features
Tip Type Side A
Standard
For Tool Type
Impact
Impact Rated
Impact Rated
Measurement System
Imperial
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9ID6-S1-P1-C
- Zoro #
- G424176548
- UPC #
- 831044009717
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Bit
- Tip Type Side A
- Standard
- For Tool Type
- Impact
- Impact Rated
- Impact Rated
- Measurement System
- Imperial
- Finish
- Black Phosphate
- Product Type
- Impact Bit
- Head Style Side A
- Square
- Tip Type Side B
- Standard
- Head Style Side B
- Phillips
- Material
- S2 Steel
- Shank Shape
- Hex
- Series
- MEGAFORCE
Description
Impact Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.