Shop MEGAPRO
See all product information
Create Account
Impact Bit
Mfr # 9ID6-S2-P2-C
Zoro # G624176058
product price:Â
$
4.95
/ea
Sold in multiples of 5 for $24.75
Key Features
Shank Shape
Hex
Series
MEGAFORCE
Bit Size Side B
#2
Impact Rated
Impact Rated
Measurement System
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9ID6-S2-P2-C
- Zoro #
- G624176058
- UPC #
- 831044009854
- Country of Origin
- Taiwan, Province of China
Dimensions
- Bit Size Side B
- #2
- Overall Length
- 6 in
- Shank Size
- 1/4 in
- Bit Size Side A
- #2
- Length
- 6 in
Details
- Item
- Impact Bit
- Shank Shape
- Hex
- Series
- MEGAFORCE
- Impact Rated
- Impact Rated
- Measurement System
- Imperial
- Tip Type Side A
- Standard
- Tip Type Side B
- Standard
- Product Type
- Impact Bit
- For Tool Type
- Impact
- Material
- S2 Steel
- Head Style Side B
- Phillips
- Finish
- Black Phosphate
- Head Style Side A
- Square
Description
Impact Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.