Shop MEGAPRO
See all product information
Create Account
Multi-Bit Screwdriver, 8 in L
- Mfr # 8IN1NAS
- Zoro # G321722435
product price:Â
$
23.49
/ea
Key Features
Container Type
Box
Shank Length
1 1/2 in
Drive Size
1/4 in
Tether Status
Not Tether Capable
Tip Size
F4, F6, P1, P2, P3, R2, T15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8IN1NAS
- Zoro #
- G321722435
- UPC #
- 831044002176
- Country of Origin
- United States
Dimensions
- Shank Length
- 1 1/2 in
- Drive Size
- 1/4 in
- Tip Size
- F4, F6, P1, P2, P3, R2, T15
- Wire Rope Length
- 8 in
- Sizes Included
- 2 in
- Overall Length
- 8 in
- Length
- 8 in
Details
- Container Type
- Box
- Tether Status
- Not Tether Capable
- Number of Tips
- 7
- Number of Bits
- 7
- Single/Double End Bits
- Single End
- Tip Style
- Slotted, Phillips, Square, Torx
- ESD Safety
- Not ESD Safe
- Bit Storage
- In Handle
- Handle Shape
- Straight
- Bit Retainer Type
- Magnetic
- Includes Ratcheting
- Ratcheting Not Included
- Item
- Multi-Bit Screwdriver
- Includes Magnetized Tip
- Magnetized Tip Included
- Includes Insulation
- Not Insulated
- Number of Pieces
- 8
- Product Type
- General Purpose
- Grip Style
- Molded
Description
Multi-Bit Screwdriver, Tip Size F4, F6, P1, P2, P3, R2, T15, Tip Style Slotted, Phillips, Square, Torx, Magnetic, Molded, Bit Storage In Handle, Single End, Shank Length 1 1/2 in, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.