4" Knife Double/Single Cut Smooth File with Safe Back
- Mfr # 06773N
- Zoro # G4077552
product price:Â
$
18.35
/ea
Key Features
Length
4 in
Thickness
7/64 in
Pattern
American
Application
For Acute Angles, Corners, Grooves and Notches
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06773N
- Zoro #
- G4077552
- UPC #
- 037103241658
- Country of Origin
- Brazil
- Item
- Knife File
- Profile Shape
- Knife
- Cut Type
- Smooth
- Pattern
- American
- Application
- For Acute Angles, Corners, Grooves and Notches
- Finish
- Natural
- Recommended Handle
- 21474 Plastic, Mfr. No. 21522N Wood
- Edges
- Safe Edge and Single Cut on Knife Edge
- Handle Design
- None
- Number of Pieces
- 1
- File Type
- Knife File
- Includes Handle
- No
- Edge Cut Style
- Single
- File Coarseness
- Smooth Cut
- Taper
- Heavy Taper
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Rigidity
- Rigid
- Manufacturers Part Number for File Handle
- 21474 Plastic, 21522N Wood
- File Style
- American Pattern File
- Number of Cut Edges
- 3
- Face Cut Style
- Double-Cut
- File Body Finish
- Natural
- Shape
- Triangular
- Material
- Steel
Dimensions
- Length
- 4 in
- Thickness
- 7/64 in
- Width
- 15/32 in
- File Length without Tang
- 4 in
- File Width
- 31/64 in
Description
Knife File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 7/64 in, File Width 31/64 in, Number of Cut Edges 3, Rigidity Rigid, Taper Heavy Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.