This item is Discontinued.

Megger AC and Hand Cranked Megohmmeter, 1000VDC MJ359

AC and Hand Cranked Megohmmeter, 1000VDC (Discontinued)

  • Mfr # MJ359
  • Zoro # G8525176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MJ359
Zoro #
G8525176
UPC #
-
Country of Origin
United Kingdom

Dimensions

Manufacturers Warranty Length
1 yr
Tool Width
5 in
Tool Height
8.3 in
Manufacturer Warranty Length
1 yr

Details

Item
Megohmmeter
Power Source
Electric Corded, Hand Crank
Includes
Carrying Case, Power Cord, Test Lead Set ((3) Leads, (3) Prods, (3) Clips), (5) Test Record Cards
Insulation Resistance Range
0 ohm to 2 gigohm
Live Circuit Detection
0 to 600V AC
Resistance Range
0.1 to 5000 ohm
Output Test Voltage
100/250/500/1000V DC
Display
Analog
Auto Ranging
Yes
Features
Guard Terminal to Eliminate Surface Leakage Current, Multiple Test Voltages for Spot and Step Voltage Testing, No Scale Multipliers
Calibration Certificate
Not Included
Maximum Operating Temperature
122 Degrees F
Insulation Limit Alarm
Yes
Greater Than 30V Warning
No
Display Type
Analog
Bluetooth Compatible
No
Dustproof
No
Backlit Digital Display
No
Minimum Insulation Resistance
0 ohm
Minimum AC Voltage Measured
20 V
Operating Voltage
600V AC
CAT Safety Rating
CAT II 300V
Minimum Operating Temperature
14 Degrees F
Capacitance Auto Discharge
Yes
Maximum AC Voltage Measured
600 V
PI/DAR Testing
No
Test Voltage
1,000V DC, 100V DC, 250V DC, 500V DC
Resistance Accuracy
+/-1.25% of FSD
Insulation Resistance Resolution
0 to 2,000 megaohm
Live Circuit Voltage
20 to 600V AC
Pass/Fail Selection Limits
No
Test Current
2 mA
Testing Functions
Insulation
Display Screen Type
No Display
Timed Ramp Voltage Test
No
USB Data Download Included
No
Remote Test Probe Included
No
Standards
IEC 61326-1
Waterproof
No
Parameters Measured
Resistance
Maximum Insulation Resistance
2 gigohm
Maximum Operating Temperature
122 Degrees F

Description

Megohmmeter, Backlit Digital Display No, Bluetooth Compatible No, CAT Safety Rating CAT III, Calibration Certificate Available Separately, Capacitance Auto Discharge Yes, Display Type Analog, Dustproof No, Greater Than 30V Warning No, Includes Carrying Case, Power Cord, Test Lead Set ((3) Leads, (3) Prods, (3) Clips), (5) Test Record Cards, Insulation Limit Alarm Yes, Maximum Insulation Resistance 2 gigohm, Minimum Insulation Resistance 0 ohm, PI/DAR Testing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.