Acoustic Imager, 7" Digital Display
Mfr # MPAC128 ATEX
Zoro # G114760781
product price: $34,211.99
/ea
Free Shipping & Returns
Key Features
Includes
8 GB MicroSD Card, 8 GB USB-C/USB-A Memory Stick, Cleaning Tool, Hand Straps, Headphone, Protective Box, Shoulder Strap, Universal Mains Charger, USB-A MicroSD Card Reader, USB-C Charge Cable
Standards
ATEX
Display Type
Digital
Maximum Locating Distance
120 m
Calibration Certificate Type
Traceable with data
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPAC128 ATEX
Zoro #
G114760781
UPC #
-
Country of Origin
China
Dimensions
Display Size
7 in
Manufacturer Warranty Length
2 yr
Details
Item
Acoustic Imager
Includes
8 GB MicroSD Card, 8 GB USB-C/USB-A Memory Stick, Cleaning Tool, Hand Straps, Headphone, Protective Box, Shoulder Strap, Universal Mains Charger, USB-A MicroSD Card Reader, USB-C Charge Cable
Standards
ATEX
Display Type
Digital
Maximum Locating Distance
120 m
Calibration Certificate Type
Traceable with data
Field of View
62 Degrees x 48 Degrees
Acoustic Image Frame Rate
25 FPS
Battery Run Time
4 hr
Maximum Frequency Response
48 kHz
Maximum Acoustic Measurement
132.5 dBA
Testing Functions
Gas Leakage, Partial Discharge
Video Image Resolution
1024 x 600
Minimum Acoustic Measurement
25.7 dBA
Product Type
Acoustic Imager
Minimum Frequency Response
2 kHz
Maximum Operating Temperature
122 Degrees F
Digital Display Screen Type
LCD Touchscreen
Battery Chemistry
Lithium
Minimum Operating Temperature
-4 Degrees F
Minimum Locating Distance
1 ft
Description
Acoustic Imager, Includes 8 GB MicroSD Card, 8 GB USB-C/USB-A Memory Stick, Cleaning Tool, Hand Straps, Headphone, Protective Box, Shoulder Strap, Universal Mains Charger, USB-A MicroSD Card Reader, USB-C Charge Cable, Digital Display Screen Type LCD Touchscreen, Product Type Acoustic Imager, Display Size 7 in, Display Type Digital, Calibration Certificate Type Traceable with data, Maximum Frequency Response 48 kHz, Maximum Locating Distance 120 m, Minimum Frequency Response 2 kHz
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.