
Acoustic Imager, 7" Digital Display
Mfr # MPAC128
Zoro # G514760800
product price: $18,327.99
/ea
Free Shipping & Returns
Key Features
Includes
8 GB MicroSD Card, 8 GB USB-C/USB-A Memory Stick, Cleaning Tool, Hand Straps, Headphone, Protective Box, Shoulder Strap, Universal Mains Charger, USB-A MicroSD Card Reader, USB-C Charge Cable
Minimum Frequency Response
2 kHz
Battery Run Time
4 hr
Battery Chemistry
Lithium
Display Type
Digital
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPAC128
Zoro #
G514760800
UPC #
-
Country of Origin
China
Dimensions
Display Size
7 in
Manufacturer Warranty Length
2 yr
Details
Item
Acoustic Imager
Includes
8 GB MicroSD Card, 8 GB USB-C/USB-A Memory Stick, Cleaning Tool, Hand Straps, Headphone, Protective Box, Shoulder Strap, Universal Mains Charger, USB-A MicroSD Card Reader, USB-C Charge Cable
Minimum Frequency Response
2 kHz
Battery Run Time
4 hr
Battery Chemistry
Lithium
Display Type
Digital
Digital Display Screen Type
LCD Touchscreen
Testing Functions
Gas Leakage, Partial Discharge
Minimum Locating Distance
1 ft
Field of View
62 Degrees x 48 Degrees
Minimum Operating Temperature
-4 Degrees F
Maximum Locating Distance
120 m
Maximum Frequency Response
48 kHz
Maximum Acoustic Measurement
132.5 dBA
Calibration Certificate Type
Traceable with data
Maximum Operating Temperature
122 Degrees F
Minimum Acoustic Measurement
25.7 dBA
Standards
ATEX
Acoustic Image Frame Rate
25 FPS
Product Type
Acoustic Imager
Video Image Resolution
1024 x 600
Description
Acoustic Imager, Includes 8 GB MicroSD Card, 8 GB USB-C/USB-A Memory Stick, Cleaning Tool, Hand Straps, Headphone, Protective Box, Shoulder Strap, Universal Mains Charger, USB-A MicroSD Card Reader, USB-C Charge Cable, Digital Display Screen Type LCD Touchscreen, Product Type Acoustic Imager, Display Size 7 in, Display Type Digital, Calibration Certificate Type Traceable with data, Maximum Frequency Response 48 kHz, Maximum Locating Distance 120 m, Minimum Frequency Response 2 kHz
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.