Zoro Homepage

Battery Operated Megohmmeter, 1000VDC

  • Mfr # MIT410/2

  • Zoro # G4036700


product price: $1,456.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
Hard Carrying Case, Red/Black Silicone Test Leads with Probes + Clips, SP5 Remote Switch Probe
Insulation Resistance Range
0.01 ohm to 1 megaohm
Auto Ranging
Yes
Leakage Current Range
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIT410/2
Zoro #
G4036700
UPC #
-
Country of Origin
United Kingdom

Dimensions

Manufacturers Warranty Length
3 yr
Tool Height
2.3 in
Battery Size
AA
Manufacturer Warranty Length
3 yr
Tool Length
9 in
Tool Width
4.3 in

Details

Item
Megohmmeter
Power Source
Battery
Includes
Hard Carrying Case, Red/Black Silicone Test Leads with Probes + Clips, SP5 Remote Switch Probe
Insulation Resistance Range
0.01 ohm to 1 megaohm
Auto Ranging
Yes
Leakage Current Range
Yes
Resistance Range
0.1 to 999.9 ohm
Accuracy
+/-2% + 2 Digits
Features
Live Circuit Detection and Protection, Stabilized Insulation Test Voltage
Capacitance Range
No
Output Test Voltage
50/100/250/500/1000V DC
Live Circuit Detection
Yes
Safety Rating
CAT IV 600V
Auto Power Off
Yes
Display
Backlit LCD
Calibration Certificate
Included
CAT Safety Rating
CAT IV 600V
Display Type
Digital
Communication Protocol
Bluetooth
Parameters Measured
Insulation Resistance
Test Voltage
1,000V DC, 100V DC, 250V DC, 500V DC, 50V DC
Insulation Resistance Resolution
0.01 ohm to 1 megaohm
Maximum Operating Temperature
131 Degrees F
IP Rating
IP54
Live Circuit Voltage
Upto 600V AC/DC
USB Data Download Included
No
Maximum Capacitance Measured
10 uF
Bluetooth Compatible
No
Minimum Capacitance Measured
0.1 nF
Test Current
1 mA to 2 mA
Minimum AC Voltage Measured
10 V
Dustproof
Yes
Greater Than 30V Warning
Yes
Number of Batteries Required
6
Standards
IEC 61326-1
Pass/Fail Selection Limits
Yes
Testing Functions
Insulation
Remote Test Probe Included
Yes
Input Impedance
0.25 ohm
Capacitance Auto Discharge
Yes
Timed Ramp Voltage Test
No
Insulation Limit Alarm
Yes
Minimum Operating Temperature
14 Degrees F
Minimum Insulation Resistance
0.01 ohm
Maximum Insulation Resistance
1 megaohm
Backlit Digital Display
Yes
Operating Voltage
1,000V
PI/DAR Testing
Yes
Waterproof
Yes
Display Screen Type
LCD with Backlight
Maximum AC Voltage Measured
1,000 V
Battery Chemistry
Alkaline
Resistance Accuracy
+/-2.00%
Number of Digits
2

Description

Megohmmeter, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT IV 600V, Calibration Certificate Included, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof Yes, Greater Than 30V Warning Yes, Includes Hard Carrying Case, Red/Black Silicone Test Leads with Probes + Clips, SP5 Remote Switch Probe, Insulation Limit Alarm Yes, Maximum Insulation Resistance 1 megaohm, Minimum Insulation Resistance 0.01 ohm, PI/DAR Testing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.