Zoro Homepage

Battery Operated Megohmmeter, 1000VDC

  • Mfr # MIT430/2

  • Zoro # G4036685


product price: $1,518.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
Hard Carrying Case, Red/Black Silicone Test Leads with Probes + Clips, SP5 Remote Switch Probe
Insulation Resistance Range
0.01 ohm to 1 megaohm
Live Circuit Detection
Yes
Interface
Bluetooth(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIT430/2
Zoro #
G4036685
UPC #
-
Country of Origin
United Kingdom

Dimensions

Manufacturers Warranty Length
3 yr
Tool Length
9 in
Tool Height
2.3 in
Battery Size
AA
Tool Width
4.3 in
Manufacturer Warranty Length
3 yr

Details

Item
Megohmmeter
Power Source
Battery
Includes
Hard Carrying Case, Red/Black Silicone Test Leads with Probes + Clips, SP5 Remote Switch Probe
Insulation Resistance Range
0.01 ohm to 1 megaohm
Live Circuit Detection
Yes
Interface
Bluetooth(R)
Data Logging
1000 Data Points
Leakage Current Range
Yes
Capacitance Range
0.1 nF to 10 uF
Accuracy
+/-2% + 2 Digits
Auto Ranging
Yes
Features
Live Circuit Detection and Protection, Stabilized Insulation Test Voltage
Safety Rating
CAT IV 600V
Display
Backlit LCD
Auto Power Off
Yes
Output Test Voltage
50/100/250/500/1000V DC
Resistance Range
0.1 to 999.9 ohm
Calibration Certificate
Included
Communication Protocol
Bluetooth
Parameters Measured
Insulation Resistance
CAT Safety Rating
CAT IV 600V
Display Type
Digital
Display Screen Type
LCD with Backlight
Live Circuit Voltage
Upto 600V AC/DC
PI/DAR Testing
Yes
Greater Than 30V Warning
Yes
Pass/Fail Selection Limits
Yes
Battery Chemistry
Alkaline
Number of Batteries Required
6
Bluetooth Compatible
Yes
Backlit Digital Display
Yes
Waterproof
Yes
Capacitance Auto Discharge
Yes
Timed Ramp Voltage Test
No
Standards
IEC 61326-1
Operating Voltage
1,000V
Test Voltage
1,000V DC, 100V DC, 250V DC, 500V DC, 50V DC
Data Logger
Yes
USB Data Download Included
No
Resistance Accuracy
+/-2.00%
Maximum Operating Temperature
131 Degrees F
Minimum AC Voltage Measured
10 V
Minimum Capacitance Measured
0.1 nF
Input Impedance
0.25 ohm
Includes Software
Yes
Test Current
1 mA to 2 mA
Minimum Operating Temperature
14 Degrees F
IP Rating
IP54
Insulation Resistance Resolution
0.01 ohm to 1 megaohm
Maximum AC Voltage Measured
1,000 V
Insulation Limit Alarm
Yes
Minimum Insulation Resistance
0.01 ohm
Maximum Insulation Resistance
1 megaohm
Maximum Capacitance Measured
10 uF
Remote Test Probe Included
Yes
Dustproof
Yes
Number of Digits
2
Testing Functions
Insulation

Description

Megohmmeter, Backlit Digital Display Yes, Bluetooth Compatible Yes, CAT Safety Rating CAT IV 600V, Calibration Certificate Included, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof Yes, Greater Than 30V Warning Yes, Includes Hard Carrying Case, Red/Black Silicone Test Leads with Probes + Clips, SP5 Remote Switch Probe, Insulation Limit Alarm Yes, Maximum Insulation Resistance 1 megaohm, Minimum Insulation Resistance 0.01 ohm, PI/DAR Testing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.