Zoro Homepage

Circuit Breaker Finder, Digital, 60 Hz

  • Mfr # MCT105

  • Zoro # G115093970


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Includes
Receiver, Transmitter
Features
Operating Frequency
60 Hz
Power Source
Battery
For Circuit Type
Energized, Non-Energized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCT105
Zoro #
G115093970
UPC #
5036175242629
Country of Origin
China

Dimensions

Receiver Dimensions
1.5 in x 2.4 in x 7.5 in
Transmitter Dimensions
1.25 in x 2.7 in x 5.1 in
Battery Size
9V
Maximum Locating Depth
8.2 ft

Details

Item
Circuit Breaker Finder
Includes
Receiver, Transmitter
Features
Operating Frequency
60 Hz
Power Source
Battery
For Circuit Type
Energized, Non-Energized
Tracing Locations
Walls
CAT Safety Rating
CAT III 300V
Energized Line Overload Protection
400V AC
For Voltage Range
12 - 400 V Test Range, 400 V AC/DC (max)
Tracer Type
Circuit Breaker Finder
Number of Batteries Required
2
Alert Type
Light, Sound
Display Type
Digital
Testing Functions
Circuit Breaker Identification, Locate Buried Wire, Locate Fuses, Locate Shorts
Receiver to Transmitter Distance
1,000 m
Maximum Resistance
20 ohm
Display Screen Type
LCD
Standards
IEC EN61010-1

Description

Circuit Breaker Finder, Alert Type Light, Sound, CAT Safety Rating CAT III 300V, Display Screen Type LCD, Display Type Digital, For Circuit Type Energized, Non-Energized, For Voltage Range 12 - 400 V Test Range, 400 V AC/DC (max), Maximum Locating Depth 8.2 ft, Maximum Resistance 20 ohm, Operating Frequency 60 Hz, Receiver to Transmitter Distance 1,000 m, Tracing Locations Walls, Standards IEC EN61010-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.