Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DigitalClampMeter, TRMS, 3000A, 1000VAC

  • Mfr # FCC3450

  • Zoro # G414795827


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Safety Rating
CAT III 1000V, CAT IV 600V
Jaw Opening
18 in
Basic AC Current Accuracy
3% +/- 5 digits
Frequency Measurement Accuracy
0.3% +/- 3 digits
Intrinsically Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCC3450
Zoro #
G414795827
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Digital Clamp Meter
Safety Rating
CAT III 1000V, CAT IV 600V
Jaw Opening
18 in
Basic AC Current Accuracy
3% +/- 5 digits
Frequency Measurement Accuracy
0.3% +/- 3 digits
Intrinsically Safe
No
Bluetooth Compatible
Yes
Jaw Style
Flex
Display Type
Backlit LCD
Dustproof
No
Data Hold
Yes
Waterproof
No
Resistance Measurement Accuracy
0.9% +/- 2 digits
Maximum DC Voltage Measurement
1,000 V
Thermal Imaging
No
Audible Continuity
Yes
Current Leakage Testing
No
Data Logging
No
IP Rating
Not Rated
Special Features
Megger Link(TM) App
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Voltage, Frequency, Resistance
AC Response Calculation
TRMS
Capacitance Measurement Accuracy
Quick Reference
Basic AC Voltage Accuracy
1.5% +/- 5 digits
Calibration Certificate Included
No
Removable Screen
No
Basic DC Voltage Accuracy
0.7% +/- 5 digits
Maximum AC Current Measurement
3,000 A
Maximum AC Voltage Measurement
1,000 V

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 3,000 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating Not Rated, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Voltage, Frequency, Resistance, Intrinsically Safe No, Dustproof No, Waterproof No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.