Shop MEGGER
See all product information
Create Account
EarthTestKit, Blk/Grn/Rd/Ylw
- Mfr # ETK50C
- Zoro # G213365047
product price:Â
$
1,551.99
/ea
Free Shipping & Returns
Key Features
Cable Length
196.9 ft, 328.1 ft
Cable/Lead Color
Black, Green, Red, Yellow
For Use With
Earth Ground Resistance Meters
Product Type
Earth Test Kit
Includes
(2) Leads With Connectors and Clips, (4) Earth Test Spikes, (4) Interconnection Leads, (4) Test Leads On Reel, Carrying Case, Measuring Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETK50C
- Zoro #
- G213365047
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Earth Test Kit
- Cable/Lead Color
- Black, Green, Red, Yellow
- For Use With
- Earth Ground Resistance Meters
- Product Type
- Earth Test Kit
- Includes
- (2) Leads With Connectors and Clips, (4) Earth Test Spikes, (4) Interconnection Leads, (4) Test Leads On Reel, Carrying Case, Measuring Tape
- Compatible with Brand
- Universal
- Compatible with Manufacturer Model Number
- 100-342, 1000-345, 1000-346, 1000-347, 1000-365, 1000-366, 1008-949, 1008-969, 1008-989, DET3TC, DET3TD
- Compatible Test Instruments
- Earth Ground Resistance Tester
- Compatible Manufacturer Model Number
- 100-342, 1000-345, 1000-346, 1000-347, 1000-365, 1000-366, 1008-949, 1008-969, 1008-989, DET3TC, DET3TD
- For Manufacturer Part Number
- 100-342, 1000-345, 1000-346, 1000-347, 1000-365, 1000-366, 1008-949, 1008-969, 1008-989, DET3TC, DET3TD
- Compatible with Mfr. Model Number
- 100-342, 1000-345, 1000-346, 1000-347, 1000-365, 1000-366, 1008-949, 1008-969, 1008-989, DET3TC, DET3TD
- Compatible Manufacturer Part Number
- 100-342, 1000-345, 1000-346, 1000-347, 1000-365, 1000-366, 1008-949, 1008-969, 1008-989, DET3TC, DET3TD
Dimensions
- Cable Length
- 196.9 ft, 328.1 ft
Description
Earth Test Kit, Cable Length 196.9 ft, 328.1 ft, Cable/Lead Color Black, Green, Red, Yellow, For Use With Earth Ground Resistance Meters, Includes (2) Leads With Connectors and Clips, (4) Earth Test Spikes, (4) Interconnection Leads, (4) Test Leads On Reel, Carrying Case, Measuring Tape, Jaw Capacity Not Applicable, Product Type Earth Test Kit, Test Box Capacity Not Applicable, Compatible with Brand Universal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.