Shop MEGGER
See all product information
Create Account
Electrical Vehicle Tester
- Mfr # 1017-029
- Zoro # G724486903
product price:Â
$
5,242.99
/ea
Free Shipping & Returns
Key Features
Overall Height
9 in
Overall Width
4 in
Tool Type
Motor Tester
Battery Type
Ni-MH Rechargeable
Connectivity
Bluetooth Capable, USB Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1017-029
- Zoro #
- G724486903
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- ElectricalVehicleTester,Motor Tester,9"
- Tool Type
- Motor Tester
- Battery Type
- Ni-MH Rechargeable
- Connectivity
- Bluetooth Capable, USB Capable
- Includes
- hook strap; SP5 Remote Probe; Temperature Probe; Crocodile Clips (red; black; blue); IR lead set; Kelvin clip lead set; kelvin probe lead set
- Testing Functions
- Voltage, DAR, PI, Continuity, Polarity, Temperature, four wire low resistance, Inductance, capacitance, resistance, motor direction,
- Series
- EVT100X
- Display Type
- LCD
- Features
- Standards
- IEC61010, IEC61557, FCC and IC
- Ports
- Battery Charger Connection, Lead Ports, USB
Dimensions
- Overall Height
- 9 in
- Overall Width
- 4 in
- Overall Depth
- 3 in
- Display Size
- 3.5 in
- Fits Chest Size
Description
ElectricalVehicleTester,Motor Tester,9 In., Tool Type Motor Tester, Display Type LCD, Connectivity Bluetooth Capable, USB Capable, Battery Type Ni-MH Rechargeable, Overall Height 9 in, Ports Battery Charger Connection, Lead Ports, USB, Display Size 3.5 in, Includes hook strap; SP5 Remote Probe; Temperature Probe; Crocodile Clips (red; black; blue); IR lead set; Kelvin clip lead set; kelvin probe lead set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.