Shop MEGGER
See all product information
Create Account
Motor Tester
- Mfr # 1017-030
- Zoro # G724487054
product price:Â
$
5,337.99
/ea
Free Shipping & Returns
Key Features
Connectivity
Bluetooth Capable, USB Capable
Overall Width
4 in
Standards
UN ECE R100 Regulation for Electric Vehicle testing.
Features
Overall Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1017-030
- Zoro #
- G724487054
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Mtr Tstr,EV Chrg Stn Tstr
- Connectivity
- Bluetooth Capable, USB Capable
- Standards
- UN ECE R100 Regulation for Electric Vehicle testing.
- Features
- Testing Functions
- Voltage, DAR, PI, Continuity, Polarity, Temperature, four wire low resistance
- Display Type
- LCD
- Ports
- Battery Charger Connection, Lead Ports, USB
- Series
- MTR105X
- Includes
- hook strap; SP5 Remote Probe; Temperature Probe; Crocodile Clips (red; black; blue); IR lead set; Kelvin clip lead set; kelvin probe lead set
- Tool Type
- Electric Vehicle Charging Station Tester
- Battery Type
- Ni-MH Rechargeable
Dimensions
- Overall Width
- 4 in
- Overall Depth
- 3 in
- Overall Height
- 9 in
- Display Size
- 3.5 in
- Fits Chest Size
Description
Mtr Tstr,EV Chrg Stn Tstr, Tool Type Electric Vehicle Charging Station Tester, Display Type LCD, Connectivity Bluetooth Capable, USB Capable, Battery Type Ni-MH Rechargeable, Overall Height 9 in, Ports Battery Charger Connection, Lead Ports, USB, Display Size 3.5 in, Includes hook strap; SP5 Remote Probe; Temperature Probe; Crocodile Clips (red; black; blue); IR lead set; Kelvin clip lead set; kelvin probe lead set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.