Fused Test Leas Set
Mfr # 1002-015
Zoro # G8536683
product price: $348.99
/ea
Free Shipping & Returns
Key Features
For Use With
Megohmmeters
Cable/Lead Color
Black, Red
Product Type
Test Lead Set
CAT Safety Rating
CAT IV 600V
Compatible with Brand
Megger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1002-015
Zoro #
G8536683
UPC #
-
Country of Origin
United Kingdom
Details
Item
Fused Test Lead Set
For Use With
Megohmmeters
Cable/Lead Color
Black, Red
Product Type
Test Lead Set
CAT Safety Rating
CAT IV 600V
Compatible with Brand
Megger
Description
Fused Test Lead Set, CAT Safety Rating CAT IV 600V, Cable/Lead Color Black, Red, For Use With Megohmmeters, Product Type Test Lead Set, Compatible with Brand Megger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.