Zoro Homepage

Ground Resistance Tester Acces

  • Mfr # ETK30

  • Zoro # G313365015


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Cable Length
65.6 ft, 98.4 ft
Includes
(1) Test Leads With Croc Clips, (2) Earth Test Spikes, (2) Interconnection Leads (Reel To Spike), (2) Test Leads On Reel, Carrying Case
Product Type
Earth Test Kit
For Use With
Earth Ground Resistance Meters
Cable/Lead Color
Red, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETK30
Zoro #
G313365015
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Length
65.6 ft, 98.4 ft

Details

Item
Earth Test Kit
Includes
(1) Test Leads With Croc Clips, (2) Earth Test Spikes, (2) Interconnection Leads (Reel To Spike), (2) Test Leads On Reel, Carrying Case
Product Type
Earth Test Kit
For Use With
Earth Ground Resistance Meters
Cable/Lead Color
Red, Yellow
Compatible with Brand
Universal

Description

Earth Test Kit, Cable Length 65.6 ft, 98.4 ft, Cable/Lead Color Red, Yellow, For Use With Earth Ground Resistance Meters, Includes (1) Test Leads With Croc Clips, (2) Earth Test Spikes, (2) Interconnection Leads (Reel To Spike), (2) Test Leads On Reel, Carrying Case, Jaw Capacity Not Applicable, Product Type Earth Test Kit, Test Box Capacity Not Applicable, Compatible with Brand Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.