Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ICLAMP
Zoro #
G2942983
UPC #
-
Country of Origin
United Kingdom
Dimensions
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Cable Length
1.8 m
Details
Item
Grounding System Current Clamp
Jaw Capacity
2 in
Includes
70 in Connection Lead
For Use With
Earth Ground Resistance Meters, Installation Testers
Product Type
Current Probe
Compatible with Brand
Universal
Compatible with Manufacturer Model Number
DET3TC, DET4TC, DET4TCR, MFT1730, MFT1735
Compatible Manufacturer Part Number
DET3TC, DET4TC, DET4TCR, MFT1730, MFT1735
Compatible Manufacturer Model Number
DET3TC, DET4TC, DET4TCR, MFT1730, MFT1735
For Use With Mfr. Model Number
DET3TC, DET4TC, DET4TCR, MFT1730, MFT1735
Compatible with Manufacturer Model No.
DET3TC, DET4TC, DET4TCR, MFT1730, MFT1735
Compatible with Mfr. Model No.
DET3TC, DET4TC, DET4TCR, MFT1730, MFT1735
For Use with Mfr Model Number
DET3TC, DET4TC, DET4TCR, MFT1730, MFT1735
Compatible Pump Manufacturer Part Number
DET3TC, DET4TC, DET4TCR, MFT1730, MFT1735
Compatible Mfr. Model Number
DET3TC, DET4TC, DET4TCR, MFT1730, MFT1735
Compatible Test Instruments
Installation Tester
Description
Grounding System Current Clamp, Cable Length 1.8 m, For Use With Earth Ground Resistance Meters, Installation Testers, Includes 70 in Connection Lead, Jaw Capacity 2 in, Product Type Current Probe, Test Box Capacity Not Applicable, Compatible with Brand Universal, Compatible with Grainger Part Number 2MY25, 2MY27, Compatible with Manufacturer Model Number DET3TC, DET4TC, DET4TCR, MFT1730, MFT1735, Manufacturer Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.