This item is Discontinued.

Megger Insulation Resistance tester 8 mA S1-1568

Insulation Resistance tester 8 mA (Discontinued)

  • Mfr # S1-1568
  • Zoro # G312932669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1-1568
Zoro #
G312932669
UPC #
-
Country of Origin
United Kingdom

Dimensions

Manufacturer Warranty Length
2 yr
Tool Height
194 mm
Battery Size
11.1V
Tool Width
305 mm
Test Lead Length
3 m
Tool Length
360 mm
Power Cord Length
2 m

Details

Item
Insulation Resistance tester 8 mA
Power Source
AC Adapter, Battery
Includes
3 m 15 kV Leadset x 3, 15 kV Clip
Auto Ranging
Yes
Leakage Current Range
0.01 nA to 6 mA
Features
Battery and AC Operation, High Noise Immunity, New Pi Predictor(TM), Resistance Range upto 35 TO, Safety Rated upto Cat Iv
Calibration Certificate
Yes
Auto Power Off
Yes
USB Data Download Included
Yes
Test Voltage
15,000V DC
Communication Protocol
Bluetooth, USB
Maximum Capacitance Measured
50 uF
Timed Ramp Voltage Test
Yes
Minimum Insulation Resistance
10 kiloohm
Parameters Measured
Insulation Resistance
Standards
IEC 61010, IEC 62133
Resistance Accuracy
+/-20%, +/-5%
Low Resistance Range
upto 35 teraohm
Maximum AC Current Measured
8 mA
Minimum Capacitance Measured
10 nF
Number of Digits
4
Data Logger
Yes
Maximum Operating Temperature
50 Degrees C
Capacitance Auto Discharge
No
Live Circuit Voltage
15 kV
Minimum Operating Temperature
-20 Degrees C
Display Type
Digital
CAT Safety Rating
CAT IV 1000V
Testing Functions
Dielectric Absorption Ratio, Dielectric Discharge, Insulation Resistance, Polarization Index, Ramp Diagnostic Tests, Step Voltage, Voltmeter Function
Bluetooth Compatible
Yes
Alert Type
Digital Display, Sound
PI/DAR Testing
Yes
Display Screen Type
LCD
Maximum Insulation Resistance
35 teraohm
Operating Voltage
90 to 264V
Test Current
0.01 nA to 8 mA
Insulation Limit Alarm
Yes
Minimum AC Current Measured
0.01 nA
Includes Software
Yes
IP Rating
IP65
Battery Chemistry
Lithium Ion
Maximum Ground Resistance Measurement
35 teraohm
Minimum Ground Resistance Measurement
10 kiloohm
Maximum AC Voltage Measured
660 V AC
Number of Batteries Required
2
Number of Records Stored
999
Waterproof
Yes
Minimum AC Voltage Measured
30 V AC
Dustproof
Yes
Maximum DC Voltage Measured
660 V DC
Pass/Fail Selection Limits
No
Digital Memory Capacity
11 hrs logging @ 5 sec intervals
Backlit Digital Display
Yes
Greater Than 30V Warning
No
Remote Test Probe Included
Yes
Minimum DC Voltage Measured
30 V DC
Includes Batteries
Yes

Description

Insulation Resistance tester 8 mA, Backlit Digital Display Yes, Bluetooth Compatible Yes, CAT Safety Rating CAT IV 1000V, Calibration Certificate Yes, Capacitance Auto Discharge No, Display Type Digital, Dustproof Yes, Greater Than 30V Warning No, Includes 3 m 15 kV Leadset x 3, 15 kV Clip, Insulation Limit Alarm Yes, Maximum Insulation Resistance 35 teraohm, Minimum Insulation Resistance 10 kiloohm, PI/DAR Testing Yes, Parameters Measured Insulation Resistance, Pass/Fail Selection Limits No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.