Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Megger Insulation Resistance tester 8 mA S1-568

Insulation Resistance tester 8 mA (Discontinued)

  • Mfr # S1-568
  • Zoro # G312932577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-568
Zoro #
G312932577
UPC #
-
Country of Origin
United Kingdom

Dimensions

Tool Height
181 mm
Battery Size
11.1V
Tool Width
285 mm
Test Lead Length
3 m
Tool Length
315 mm
Manufacturer Warranty Length
2 yr
Power Cord Length
2 m

Details

Item
Insulation Resistance tester 8 mA
Power Source
AC Adapter, Battery
Includes
3 m Leadset x 3, Medium Insulated Clips, Power Lead, Remote Control Indicator Dongle, Shielded USB Cable
Calibration Certificate
Yes
Features
Battery and AC Operation, High Noise Immunity, New Pi Predictor(TM), Resistance Range upto 35 TO, Safety Rated upto Cat Iv
Auto Ranging
Yes
Leakage Current Range
0.01 nA to 6 mA
Auto Power Off
Yes
PI/DAR Testing
Yes
Alert Type
Digital Display, Sound
Maximum Operating Temperature
50 Degrees C
Minimum Operating Temperature
-20 Degrees C
Insulation Limit Alarm
Yes
IP Rating
IP65
Resistance Accuracy
+/-20%, +/-5%
Communication Protocol
Bluetooth, USB
Maximum AC Current Measured
8 mA
Testing Functions
Dielectric Absorption Ratio, Dielectric Discharge, Insulation Resistance, Polarization Index, Ramp Diagnostic Tests, Step Voltage, Voltmeter Function
Display Type
Digital
Standards
IEC 61010, IEC 62133
Minimum Capacitance Measured
10 nF
Data Logger
Yes
Battery Chemistry
Lithium Ion
Capacitance Auto Discharge
No
Maximum Capacitance Measured
25 uF
Operating Voltage
90 to 264V
Timed Ramp Voltage Test
Yes
Bluetooth Compatible
Yes
Maximum Insulation Resistance
15 teraohm
USB Data Download Included
Yes
Parameters Measured
Insulation Resistance
Live Circuit Voltage
5 kV
Test Voltage
5,000V DC
Minimum AC Current Measured
0.01 nA
Low Resistance Range
upto 15 teraohm
Test Current
0.01 nA to 8 mA
Number of Digits
4
Includes Software
Yes
Display Screen Type
LCD
Minimum Insulation Resistance
10 kiloohm
CAT Safety Rating
CAT IV 600V
Maximum DC Voltage Measured
660 V DC
Greater Than 30V Warning
No
Minimum Ground Resistance Measurement
10 kiloohm
Includes Batteries
Yes
Backlit Digital Display
Yes
Maximum Ground Resistance Measurement
15 teraohm
Pass/Fail Selection Limits
No
Number of Records Stored
999
Minimum AC Voltage Measured
30 V AC
Waterproof
Yes
Remote Test Probe Included
Yes
Minimum DC Voltage Measured
30 V DC
Digital Memory Capacity
11 hrs logging @ 5 sec intervals
Maximum AC Voltage Measured
660 V AC
Number of Batteries Required
1
Dustproof
Yes

Description

Insulation Resistance tester 8 mA, Backlit Digital Display Yes, Bluetooth Compatible Yes, CAT Safety Rating CAT IV 600V, Calibration Certificate Yes, Capacitance Auto Discharge No, Display Type Digital, Dustproof Yes, Greater Than 30V Warning No, Includes 3 m Leadset x 3, Medium Insulated Clips, Power Lead, Remote Control Indicator Dongle, Shielded USB Cable, Insulation Limit Alarm Yes, Maximum Insulation Resistance 15 teraohm, Minimum Insulation Resistance 10 kiloohm, PI/DAR Testing Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.