Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Ohmmeter, Digital, 9 in H, 4.1 in L

  • Mfr # DLRO2

  • Zoro # G414795865


product price: $4,312.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
(6) 1.2 V NiMH AA 2000mAHR Batteries, 100-240 V, 50/60 Hz Charger Power Supply, 2m Kelvin Clip Lead Set, 2m Kelvin Probe Lead Set, Hanging Hook and Strap, Soft Pouch, USB Memory Stick (with User Guide)
Remote Control Compatible
No
Maximum Insulation Resistance
2,000 ohm
Includes Software
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLRO2
Zoro #
G414795865
UPC #
-
Country of Origin
United Kingdom

Dimensions

Tool Height
9 in
Tool Length
4.1 in
Tool Width
3 in
Test Lead Length
6.6 ft
Battery Size
AA

Details

Item
Micro Ohmmeter
Power Source
Battery
Includes
(6) 1.2 V NiMH AA 2000mAHR Batteries, 100-240 V, 50/60 Hz Charger Power Supply, 2m Kelvin Clip Lead Set, 2m Kelvin Probe Lead Set, Hanging Hook and Strap, Soft Pouch, USB Memory Stick (with User Guide)
Remote Control Compatible
No
Maximum Insulation Resistance
2,000 ohm
Includes Software
Yes
Number of Digits
20
USB Data Download Included
Yes
Operating Voltage
100 to 240V AC
Insulation Resistance Resolution
1 microohm to 2000 ohm
Display Screen Type
LCD
Waterproof
Yes
Testing Functions
Low Resistance
Tester Type
Micro Ohmmeter
Standards
EMC IEC61326-1, EMC IEC61326-2-2, IEC 60529
Battery Chemistry
Nickel Metal Hydride
Minimum Operating Temperature
32 Degrees F
Auto Ranging
Yes
Test Voltage
2.2V, 3.24V
Maximum Operating Temperature
122 Degrees F
IP Rating
IP54
Number of Batteries Required
6
Communication Protocol
USB
CAT Safety Rating
CAT III 600V, CAT IV 300V
Features
Ideal for Outdoor use with Protection Against Dust and Moisture to IP54, New Difference Meter for Quick Data Comparisons
Asset Tagging
No
Live Circuit Voltage
Less Than600V
Includes Batteries
Yes
Minimum Insulation Resistance
1 microohm
Alert Type
Digital Display, Sound
Dustproof
Yes
Data Logger
Yes
Test Current
1 A
Display Type
Digital
Bluetooth Compatible
No
Resistance Accuracy
+/-1.00%
Calibration Certificate
No

Description

Micro Ohmmeter, Alert Type Digital Display, Sound, Asset Tagging No, Bluetooth Compatible No, Calibration Certificate No, CAT Safety Rating CAT III 600V, CAT IV 300V, Communication Protocol USB, Display Type Digital, Dustproof Yes, IP Rating IP54, Insulation Resistance Resolution 1 microohm to 2000 ohm, Maximum Insulation Resistance 2,000 ohm, Minimum Insulation Resistance 1 microohm, Number of Digits 20, Number of Records Stored Not Applicable, Power Source Battery, Remote Control Compatible No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.