This item is Discontinued.

Megger Switched Test Probe EV6220-606

Switched Test Probe (Discontinued)

  • Mfr # EV6220-606
  • Zoro # G2339237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV6220-606
Zoro #
G2339237
UPC #
-
Country of Origin
United Kingdom

Details

Item
Switched Test Probe
For Use With
Megohmmeters
Includes
(1) Lead with Switch
Accessory Type
Switched Test Probe
Compatible with Series
BM, BMM
CAT Safety Rating
CAT III 600V
Compatible with Brand
Megger
Product Type
Switched Test Probe
Compatible with Manufacturer Model Number
BM400/2, BM80/2
Cable/Lead Color
Black
Compatible Manufacturer Part Number
BM400/2, BM80/2
Compatible with Mfr. Model No.
BM400/2, BM80/2
For Use with Mfr Model Number
BM400/2, BM80/2

Description

Switched Test Probe, CAT Safety Rating CAT III 600V, Cable/Lead Color Black, For Use With Megohmmeters, Includes (1) Lead with Switch, Product Type Switched Test Probe, Compatible with Brand Megger, Compatible with Grainger Part Number - New 3T850, 3T856, Compatible with Manufacturer Model Number - New BM400/2, BM80/2, Compatible with Series BM, BMM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.