Zoro Homepage

Tester, 5.7 in Tool L.

  • Mfr # MIT300

  • Zoro # G513990758


product price: $901.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
Battery
Manufacturer Warranty Length
3 yr
Parameters Measured
Continuity, Insulation Resistance
Test Current
1 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIT300
Zoro #
G513990758
UPC #
-
Country of Origin
United Kingdom

Dimensions

Manufacturer Warranty Length
3 yr
Battery Size
1.5V, AA
Tool Height
8 in
Test Lead Length
1.8 m
Tool Length
5.7 in
Tool Width
3.2 in

Details

Item
Tester
Power Source
Battery
Includes
Battery
Parameters Measured
Continuity, Insulation Resistance
Test Current
1 mA
Minimum DC Voltage Measured
0 V DC
Includes Batteries
Yes
Greater Than 30V Warning
Yes
Minimum Insulation Resistance
10 kiloohm
Maximum AC Voltage Measured
600 V AC
USB Data Download Included
Yes
Calibration Certificate
Included
Maximum DC Voltage Measured
600 V DC
Battery Chemistry
Alkaline
Auto Ranging
Yes
IP Rating
IP54
Maximum Operating Temperature
60 Degrees C
CAT Safety Rating
CAT III 600V
Test Voltage
250V DC, 500V DC
Auto Power Off
Yes
Maximum Insulation Resistance
999 megaohm
Display Type
Analog, Digital
Communication Protocol
USB
Standards
IEC 61010-1, IEE Wiring Regulations
Features
Extremely Easy to use, Intelligent Safety System for Protection, Live Circuit Warning, Self Contained Protective Cover, Tough Rubber Armored Case
Testing Functions
Continuity, Insulation Resistance
Minimum AC Voltage Measured
0 V AC
Minimum Operating Temperature
14 Degrees F
Resistance Accuracy
+/-5% +/-2 Digits upto 100 kiloohm
Number of Batteries Required
8
Includes Software
Yes
Capacitance Auto Discharge
Yes
Pass/Fail Selection Limits
No
Dustproof
Yes
Waterproof
No
Remote Test Probe Included
No
Insulation Limit Alarm
No
Bluetooth Compatible
No
Timed Ramp Voltage Test
No
Backlit Digital Display
No
PI/DAR Testing
No

Description

Tester, Backlit Digital Display No, Bluetooth Compatible No, CAT Safety Rating CAT III 600V, Calibration Certificate Included, Capacitance Auto Discharge Yes, Display Type Analog, Digital, Greater Than 30V Warning Yes, Includes Battery, Insulation Limit Alarm No, Maximum Insulation Resistance 999 megaohm, Minimum Insulation Resistance 10 kiloohm, Parameters Measured Continuity, Insulation Resistance, Pass/Fail Selection Limits No, Power Source Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.