Shop MEGUIARS
See all product information
Create Account
Multi-Purpose Cleaner 24 oz
- Mfr # G250524
- Zoro # G524147288
product price:Â
$
16.49
/ea
Key Features
Size
24 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G250524
- Zoro #
- G524147288
- UPC #
- 070382018054
- Country of Origin
- United States
Dimensions
- Size
- 24 oz
Details
- Item
- Multi-Purpose Cleaner
Description
Meguiar's Ultimate Iron Remover is the ultimate solution for removing embedded iron particles, industrial fallout, and brake dust from your vehicle's paint, glass, and chrome surfaces. This powerful formula safely and effectively dissolves iron contaminants, is pH balanced, and changes color as it dissolves and breaks down contaminants. By removing these contaminants, you quickly maximize paint shine, clarity, and smoothness while helping to prepare the paint for faster paint correction, delivering better results quicker. This easy-to-use iron remover is a must-have for any detailer or car enthusiast seeking the best results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.