Mele & Co 00915F14 Olympia Wooden Jewelry Armoire in Dark Walnut Finish
Mfr # 00915F14
Zoro # G204006454
Product Information
Description
The lavish and contemporary Mele & Co. Olympia jewelry and accessory armoire is fine furniture quality with brushed pewter tone appointments and a sumptuous black colored sueded hand lined interior. Designed and hand crafted for the modern jewelry lover, this larger than life armoire is made to tastefully hold everything in one place.
Place the tasseled key into the sleek lock and open the lid to find a full beveled interior mirror and seven open area sections plus a roomy ring roll section on the side. Protect and store prized possessions, including, rings, earrings, bracelets, and necklaces in this top section. Two necklace closets, located on either side of the set of drawers, open with a push to reveal ten hooks housed within each side. Conveniently organize numerous necklaces and even bracelets of all sizes inside these two well-thought out doors.
Grasp the sleek metal pulls to open any of the eight clean-lined inset panel drawers. The top two drawers offer eight equally divided sections each, the third has four sections, and the remaining five drawers feature open area storage. Store all types of jewelry in the top five drawers, including watches, necklaces, earrings, bracelets, and more. The bottom three drawers are extra deep to accommodate larger accessories such as scarves, belts and gloves. Last but not least, the Mele & Co. logo plate and elegant platform base raises this simple, yet stylish armoire to a whole new level.
Features- Olympia Wooden Jewelry Armoire in Dark Walnut Finish
- Locking top
- Lift lid with full interior beveled mirror
- Top compartment features three large open area sections plus four smaller equally divided sections and ring rolls
- Eight drawers with inset panel detailing
- Top two drawers have eight divided sections
- Third drawer has four sections
- Remaining five drawers offer open area storage
- The three bottom drawers are extra deep for larger accessories
- Dual side closets offer ten necklace hooks each - twenty in all
- Brushed pewter tone hardware and tasseled key
- Hand lined in black sueded fabric
- Footed platform base
- Material: Dark Walnut Finish
- Dimension: 17 x 10 x 40 1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Old Cedar Style Large Chest (QI003041L)
- DESIGN TOSCANO Bigfoot, the Yeti Holiday Ornament (DB383084)
- VTI MANUFACTURING VTI Manufacturing FPCAB4420E 55 in. Wide body cabinet cart; FP TV w pull out shelf (FPCAB4420E)
- DESIGNS-DONE-RIGHT Flexible Handlebar Bicycle Mirror (DE336698)
- MANHATTAN COMFORT Mulberry 35.9" Open Double Hanging Wardrobe Closet in Tatiana Midnight Blue (161GMC4)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 6-Drawer Dresser (189-11576-ZORO)
- MANHATTAN COMFORT Stanton Dresser in Black (DR-CHKD0602-BK)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood 6-Drawer Dresser (193-11722-ZORO)
- BAXTON STUDIO Decon Modern and Contemporary Oak Brown Finished Wood 3-Drawer Storage Chest (189-11975-ZORO)
- ALATERRE FURNITURE ArdenWood Chest (ANAN0329)
- HOMELEGANCE Wittenberry Bedroom Dresser (1573-5)
- Mele & Co Dressers