Shop All Jobber Length Drill Bits
Melin Tool Co
13/32" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2
Mfr # HDR-13/32
Zoro # G4957598
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/32"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # HDR-13/32
- Zoro # G4957598
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/32" |
Shank Dia. | 13/32" |
Overall Length | 13/32" |
Details
Description
Jobber Drill,Carbide,13/32 In.,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 31mm Triple Square Metric Socket, 12 Points (J5331M)
- WILLIAMS Williams Combo Ratchet Wrench Set, 1/4-1-1/4", 16pc (WS-1122NRC)
- CDI CDI Interchangeable Head Torque Wrench, Y (100T-I)
- KIPP Star Grip, Similar To DIN 6336, D=3/8-16, D1= 50 H=32, Internal Thread, Cap and Grip: Black Plastic (K0154.2A4)
- MELIN TOOL CO 3.50mm Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Metric (HDR-3.5MM)
- MELIN TOOL CO #11 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-11)
- MELIN TOOL CO 3/16" Carbide 118 Deg. Jobber Length Drill Bit, Single End/Double End: Single End (HDR-3/16)
- MELIN TOOL CO 1/4" Carbide 118 Deg. Jobber Length Drill Bit (HDR-1/4)
- MELIN TOOL CO #43 Carbide 118 Deg. Jobber Length Drill Bit (HDR-43)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #31 (C23403)
- MILWAUKEE TOOL 5/16" Titanium SHOCKWAVE (48-89-4617)
- Melin Tool Co Jobber Length Drill Bits