Shop MELIN TOOL CO
See all product information
Create Account
1.50mm Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2
- Mfr # HDR-1.5MM-ALTIN
- Zoro # G4684640
product price:Â
$
14.15
/ea
Key Features
Overall Length
38 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1.50mm
Number of Flutes
2
Shank Dia.
1.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDR-1.5MM-ALTIN
- Zoro #
- G4684640
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 38 mm
- Drill Bit Size
- 1.50mm
- Shank Dia.
- 1.5mm
- Drill Bit Dimension Type
- Metric
- Length of Cut
- 19 mm
Details
- Item
- Carbide Jobber Drill,118 deg.,1.5mmx19mm
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Drill Bit Material
- Carbide
- Coolant Through
- No
- Drill Bit Grouping
- Drill Bit
- Drill Bit Finish
- AlTiN
- Material
- Carbide
- Single End/Double End
- Single End
Description
Carbide Jobber Drill,118 deg.,1.5mmx19mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.