3/8" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2
Mfr # HDR-3/8
Zoro # G5011367
product price:Â $72.99
/eaKey Features
Overall Length
3/8"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
3/8"
Number of Flutes
2
Shank Dia.
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDR-3/8
Zoro #
G5011367
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3/8"
Drill Bit Size
3/8"
Shank Dia.
3/8"
Drill Bit Dimension Type
Fractional Inch
Length of Cut
2-3/4"
Details
Item
Jobber Drill,Carbide,3/8",118 deg.
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Coolant Through
No
Material
Carbide
Drill Bit Material
Carbide
Drill Bit Grouping
Drill Bit
Single End/Double End
Single End
Description
Jobber Drill,Carbide,3/8 In.,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.