This item is Discontinued.

Melin Tool Co #44 Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 1" HDR-44-ALTIN

#44 Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 1" (Discontinued)

  • Mfr # HDR-44-ALTIN
  • Zoro # G4503593
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDR-44-ALTIN
Zoro #
G4503593
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Drill Bit Size
#44
Shank Dia.
0.0860"
Drill Bit Dimension Type
Wire
Length of Cut
1"

Details

Item
Carbide Jbr Drill Wire 44 1" 118Deg
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Single End/Double End
Single End

Description

Carbide Jbr Drill Wire 44 1 In. 118Deg

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.