This item is Discontinued.

Melin Tool Co Aero Rougher End Mill, Ch, 0.022, 1-1/4", Number of Flutes: 4 CCAC4-4040-M

Aero Rougher End Mill, Ch, 0.022, 1-1/4", Number of Flutes: 4 (Discontinued)

  • Mfr # CCAC4-4040-M
  • Zoro # G4685173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCAC4-4040-M
Zoro #
G4685173
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-1/2"
Length of Cut
3"
Milling Dia.
1-1/4"
Shank Dia.
1-1/4"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Aero Rougher End Mill,Ch,0.022,1-1/4"
Finish
Bright
End Mill Style
Chamfer
End Mill Material
Cobalt High Speed Steel

Description

Aero Rougher End Mill,Ch,0.022,1-1/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.