Carbide Chamfer Mill 60Deg 1/2X1/4, Number of Flutes: 2
Mfr # CMG2-1616-60-ALTIN
Zoro # G4492113
product price:Â $90.75
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Overall Length
3"
Shank Dia.
1/2"
Length of Cut
7/16"
End Mill Style
Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMG2-1616-60-ALTIN
Zoro #
G4492113
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Shank Dia.
1/2"
Length of Cut
7/16"
Milling Dia.
1/2"
Details
Item
Carbide Chamfer Mill 60Deg 1/2X1/4
Number of Flutes
2
End Mill Style
Chamfer
Single End/Double End
Single End
End Mill Material
Carbide
Finish
AlTiN
Description
Carbide Chamfer Mill 60Deg 1/2X1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.