Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Corner Rounder R.039 0.047 D

  • Mfr # BRMG-4039-ALTIN

  • Zoro # G4483549


product price: $34.29
/ea

Key Features

Number of Flutes
2
Single End/Double End
Double End
Overall Length
1-1/2"
End Mill Style
Radius
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRMG-4039-ALTIN
Zoro #
G4483549
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Milling Dia.
.047"
Shank Dia.
1/8"

Details

Number of Flutes
2
Single End/Double End
Double End
Item
Carbide Corner Rounder R.039 0.047 D
End Mill Style
Radius
Finish
AlTiN
End Mill Material
Carbide

Description

Carbide Corner Rounder R.039 0.047 D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.