Carbide Corner Rounder R2.0mm 2mm D, Number of Flutes: 4

  • Mfr # RCMG-M8M2-ALTIN

  • Zoro # G4508931


product price: $55.35
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
63 mm
Shank Dia.
8 mm
Milling Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCMG-M8M2-ALTIN
Zoro #
G4508931
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63 mm
Shank Dia.
8 mm
Milling Dia.
4 mm

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Corner Rounder R2.0mm 2mm D
Finish
AlTiN
End Mill Material
Carbide
End Mill Style
Corner Rounding

Description

Carbide Corner Rounder R2.0mm 2mm D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.