Carbide Countersink, 60 deg., 1/2", Number of Flutes: 4
Mfr # C4-1/2-60
Zoro # G5342893
product price: $67.75
/eaKey Features
Countersink Angle
60 Degrees
Body Dia.
1/2"
Shank Dia.
3/8"
Material - Machining
Carbide
Overall Length
2-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C4-1/2-60
Zoro #
G5342893
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
1/2"
Shank Dia.
3/8"
Overall Length
2-1/2"
Details
Item
Carbide Countersink,60 deg.,1/2"
Countersink Angle
60 Degrees
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Single End
Description
Carbide Countersink,60 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.