Shop All Countersinks
Melin Tool Co
Carbide De Countersink, 1F, 120 deg., 1/2"
Mfr # DC1-1/2-120
Zoro # G4696918
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 120 Degrees
- Body Dia. 1/2"
- Shank Dia. 1/2"
- Number of Flutes 1
- Material - Machining Carbide
Product Information
- Brand Melin Tool Co
- MFR # DC1-1/2-120
- Zoro # G4696918
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Shank Dia. | 1/2" |
Overall Length | 3" |
Details
Description
Carbide De Countersink,1F,120 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Distance Module, 475 x 77 x 40mm (1500 ED-70 K)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1975200)
- WESTWARD Wrench, Combination, Metric, 46mm (54PN71)
- OX TOOLS Pro Brick Hammer 24oz (OX-P082424)
- MELIN TOOL CO Cobalt Countersink 1F 82Deg 1-1/4"X (HSP1-1-1/4-82)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Number of Flutes: 3 (HS3-5/8-90T)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP3-3/4-82)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 1", Number of Flutes: 6 (HSP6-1-90T)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 1/2", Number of Flutes: 1 (HS1-1/2-82)
- MELIN TOOL CO Reamer Countersink, 90 deg., 1-1/4" (HSCR-1-1/4-90)
- KEO 1/2 x 90 deg HSS 6FLT 3/8 SK Cntsnk (55046)
- Melin Tool Co Countersinks