This item is Discontinued.

Melin Tool Co Carbide Drill Mill 82Deg 3/32"X3/8 CCMG-403-DP82

Carbide Drill Mill 82Deg 3/32"X3/8 (Discontinued)

  • Mfr # CCMG-403-DP82
  • Zoro # G4488780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMG-403-DP82
Zoro #
G4488780
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
3/32"
Length of Cut
3/8"
Overall Length
1-1/2"
Shank Dia.
1/8"

Details

Number of Flutes
4
Included Angle
82 Degrees
Item
Carbide Drill Mill 82Deg 3/32"X3/8
Single End/Double End
Single End
End Mill Material
Carbide
Finish
Uncoated
End Mill Style
Drill Point

Description

Carbide Drill Mill 82Deg 3/32 In.X3/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.