Carbide Drill Mill 82Deg 3/4X1-1/2, Number of Flutes: 2

  • Mfr # AMG-2424-DP82-ALTIN

  • Zoro # G4477547


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Milling Dia.
3/4"
Length of Cut
1-1/2"
Overall Length
4"
Included Angle
82 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMG-2424-DP82-ALTIN
Zoro #
G4477547
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
3/4"
Length of Cut
1-1/2"
Overall Length
4"
Shank Dia.
3/4"

Details

Number of Flutes
2
Included Angle
82 Degrees
Item
Carbide Drill Mill 82Deg 3/4X1-1/2
End Mill Material
Carbide
Finish
AlTiN
Single End/Double End
Single End
End Mill Style
Drill Point

Description

Carbide Drill Mill 82Deg 3/4X1-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.