Carbide Drill Mill 90Deg .045"X.105
Mfr # AMG-.045-DP
Zoro # G4476418
product price: $20.25
/eaKey Features
Number of Flutes
2
Milling Dia.
.045"
Length of Cut
.105"
Overall Length
1-1/2"
Included Angle
90 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG-.045-DP
Zoro #
G4476418
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
.045"
Length of Cut
.105"
Overall Length
1-1/2"
Shank Dia.
1/8"
Details
Number of Flutes
2
Included Angle
90 Degrees
Item
Carbide Drill Mill 90Deg .045"X.105
Finish
Uncoated
Single End/Double End
Single End
End Mill Material
Carbide
End Mill Style
Drill Point
Description
Carbide Drill Mill 90Deg .045 In.X.105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.