Carbide Generl Purpose End Mill, 1/8x1/2", Milling Dia.: 0.125"
Mfr # CCMG-404-R030-DLC
Zoro # G4681238
product price: $21.99
/eaKey Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
1-1/2"
Length of Cut
0.500"
Finish
DLC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCMG-404-R030-DLC
Zoro #
G4681238
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
0.500"
Shank Dia.
1/8"
Milling Dia.
0.125"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide General Purpose End Mill,1/8x1/2"
Finish
DLC
End Mill Material
Carbide
End Mill Style
Radius
Description
Carbide General Purpose End Mill,1/8x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.