Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide GP End Mill Ball 10mmx40mm, Milling Dia.: 10 mm

  • Mfr # CCMG-M10M10-LB

  • Zoro # G4489429


product price: $56.85
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
4
Length of Cut
40 mm
Single End/Double End
Single End
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMG-M10M10-LB
Zoro #
G4489429
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
40 mm
Shank Dia.
10 mm
Overall Length
100 mm
Milling Dia.
10 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide GP End Mill Ball 10mmx40mm
Finish
Uncoated
End Mill Style
Ball

Description

Carbide GP End Mill Ball 10mmx40mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.