Carbide GP End Mill Ball 2.5mmx12mm, Number of Flutes: 2
Mfr # AMG-M3M2.5-B
Zoro # G4479358
product price:Â $11.15
/eaKey Features
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
12 mm
Single End/Double End
Single End
Shank Dia.
3 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMG-M3M2.5-B
Zoro #
G4479358
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
12 mm
Shank Dia.
3 mm
Overall Length
38 mm
Milling Dia.
2.5 mm
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide GP End Mill Ball 2.5mmx12mm
Finish
Uncoated
End Mill Style
Ball
Description
Carbide GP End Mill Ball 2.5mmx12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.