Carbide GP End Mill Ball 3/4X2-1/4, Number of Flutes: 4
Mfr # CCMG-2424-LB-ALTIN
Zoro # G4488397
product price:Â $324.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
2-1/4"
Single End/Double End
Single End
Shank Dia.
3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCMG-2424-LB-ALTIN
Zoro #
G4488397
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2-1/4"
Shank Dia.
3/4"
Milling Dia.
3/4"
Overall Length
5"
Details
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide GP End Mill Ball 3/4X2-1/4
End Mill Style
Ball
Finish
AlTiN
Description
Carbide GP End Mill Ball 3/4X2-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.