Square SPHT Carbide

  • Mfr # 5169035
  • Zoro # G8329781
product price: 
$
23.15
/ea
Sold in multiples of 10 for $231.50

Key Features

Insert Style
SPHT
Insert Shape
Square
Insert Size
60304
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5169035
Zoro #
G8329781
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
60304
Corner Radius
0.40mm
Insert Thickness
0.125"
Nose Radius
0.016"
Thickness
0.125 in
Cutting Edge Length
6.35mm

Details

Item
Square Milling Insert
Insert Style
SPHT
Insert Shape
Square
Insert Material
Carbide
Chip-Breaker
Yes
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Rake
Positive
Insert Application
Roughing
Super Alloy (S) Compatibility
No
Coating
Uncoated
No. of Edges
4
Inscribed Circle
1/4 in
Mounting Style
Screw Held
Stainless (M) Compatibility
No
For Use With
F2010 Face Milll
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N)
Grade
WK10
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
SPHT060304-G88 WK10
ISO Number
SPHT060304-G88 WK10
Primary Material Application ISO Code
N
Included Angle
90 Degrees
Clearance Angle
11 Degrees
Chip-Breaker Style
20 Degrees Chipbreaker Groove
For Toolholder
F2010.B.080.Z06.10.R441M, F2010.B.100.Z07.10.R441M, F2010.B.125.Z08.10.R441M, F2010.B.160.Z10.10.R441M, F2010.B.200.Z12.10.R441M, F2010.B.250.Z12.10.R441M, F2010.B.250.Z16.10.R441M, F2010.B.315.Z14.10.R441M, F2010.B.315.Z18.10.R441M, F2235.B.050.Z04.10, F2235.B.063.Z05.10, F2235.B.080.Z06.10, F2235.B.100.Z07.10, F2235.W.032.Z02.10, F2235.W.040.Z03.10
Insert Holding Type
Screw Held
Hole Type
Countersink Hole
Cutting Application
Milling
Measurement System
Metric
ANSI Code
SPHT060304-G88 WK10
Shape
Square
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
4
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
WK10
Chip-Breaker Code
G88
Compatible Product Type
F2010 Face Milll

Description

Square Milling Insert, Inscribed Circle 1/4 in, Rake Positive

Ratings & reviews