Carbide GP End Mill Ball 5/32"X7/16, Number of Flutes: 4
Mfr # DDMG-1205-B
Zoro # G4493662
product price: $62.95
/eaKey Features
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
7/16"
Single End/Double End
Double End
Shank Dia.
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMG-1205-B
Zoro #
G4493662
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/16"
Shank Dia.
3/8"
Milling Dia.
5/32"
Overall Length
3-1/4"
Details
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Double End
Item
Carbide GP End Mill Ball 5/32"X7/16
End Mill Style
Ball
Finish
Uncoated
Description
Carbide GP End Mill Ball 5/32 In.X7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.