Carbide GP End Mill Ball 9/32"X3/4
Mfr # AMG-1009-B
Zoro # G4476698
product price: $27.99
/eaKey Features
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
3/4"
Single End/Double End
Single End
Shank Dia.
5/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG-1009-B
Zoro #
G4476698
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4"
Shank Dia.
5/16"
Milling Dia.
9/32"
Overall Length
2-1/2"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide GP End Mill Ball 9/32"X3/4
Finish
Uncoated
End Mill Style
Ball
Description
Carbide GP End Mill Ball 9/32 In.X3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.