Shop MELIN TOOL CO
See all product information
Create Account
Carbide GP End Mill R.090 3/4X1-1/2, Number of Flutes: 4
- Mfr # CCMG-2424-R090-ALTIN
- Zoro # G4488449
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
4"
Length of Cut
1-1/2"
End Mill Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCMG-2424-R090-ALTIN
- Zoro #
- G4488449
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4"
- Length of Cut
- 1-1/2"
- Shank Dia.
- 3/4"
- Milling Dia.
- 3/4"
Details
- Number of Flutes
- 4
- Single End/Double End
- Single End
- Item
- Carbide GP End Mill R.090 3/4X1-1/2
- End Mill Material
- Carbide
- Finish
- AlTiN
- End Mill Style
- Radius
Description
Carbide GP End Mill R.090 3/4X1-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.