Shop MILWAUKEE TOOL

Drill Bit, 1", 10" L, Carbide

  • Mfr # 48-20-7240
  • Zoro # G306602769

product price: 
$
45.27
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
SDS Plus
Overall Length
10 in
Drill Bit Size
1 in
Flute Length
8 in
Shank Diameter
25/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-20-7240
Zoro #
G306602769
UPC #
045242111343
Country of Origin
Germany
Item
Drill Bit
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Pieces
1
Impact Rated
Yes
Primary Material Application
Rebar
For Tool Type
Rotary Hammer
Number of Cutter Heads
4
Measurement System
Fractional Inch
Decimal Equivalent
1
Material
Carbide
Centering Bit Included
No
For Workpiece Material
Concrete, Rebar
Shank Type
SDS-Plus
Includes
SDS-Plus MX4 1" X 8" X 10"(48-20-7240)
Centering Bit Required
No
Flute Type
Spiral
Number of Flutes
4
Finish
Bright (Uncoated)
Shank Included
Yes
Sub Brand
MX4(TM)
Tip Material
Carbide Tipped
Shell Material
Carbide
Traction Material
Carbide

Dimensions

Overall Length
10 in
Drill Bit Size
1 in
Flute Length
8 in
Shank Diameter
25/64 in
Maximum Drilling Depth
8 in
Drilling Depth
8 in
Core Body Length
10 in

Description

Drill Bit, SDS Plus, 1 in, Carbide Tipped, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Bright (Uncoated), Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.